Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
436.1RL-2
Zoro #
G0583156
UPC #
049659680027
Country of Origin
United States
Details
Item
Outside Micrometer
Resolution
0.001 in
Range
0 to 2 in
Features
Carbide Measuring Faces, Anti Glare, Rust Resistant, Satin Chrome Finish
Includes
Fitted Plastic Case, Wrench
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Ring
Spindle Material
Steel
SPC Output
No
Anvil Material
Steel
Rotating Spindle (Yes/No)
Yes
Long Form Calibration Certificate
No
Description
Outside Micrometer, Range 0 to 2 in, Resolution 0.001 in, SPC Output No, Long Form Calibration Certificate No, Anvil Material Steel, Includes Fitted Plastic Case, Wrench, Lock Nut Type Ring, Rotating Spindle (Yes/No) Yes, Spindle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.