This item is Discontinued.

Starrett Micrometer Outside 485MXRL

This item is Discontinued.

Starrett

Micrometer Outside (Discontinued)

Mfr # 485MXRL
Zoro # G0963070
Country of Origin United States
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485MXRL
Zoro #
G0963070
UPC #
-
Country of Origin
United States

Details

Item
Micrometer
Resolution
0.01mm
Range
2 to 25mm
Features
Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame Design for Comfortable, Accurate Measuring, Quick and Easy Adjustment
Spindle
Flat
Anvil
V-Shaped
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No
IP Rating
Not Rated

Description

IP Rating Not Rated, Long Form Calibration Certificate No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.