Zoro Homepage
This item is Discontinued.
No Product Image Available

Micrometer Outside (Discontinued)

  • Mfr # T226XRL-2
  • Zoro # G0963509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T226XRL-2
Zoro #
G0963509
UPC #
-
Country of Origin
United States

Details

Item
Outside Micrometer
Resolution
0.0001"
Range
1 to 2"
Features
Rugged Construction and Extremely Attractive Design, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Quick-Reading Figures - Every Thousandth Numbered on Inch Tools
Includes
(1) 5 to 6" Measuring Range, (1) Ratchet Stop, (1) Lock Nut, (1)0.0001" Graduation
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No

Description

Long Form Calibration Certificate No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.