Zoro Homepage

Micrometer Outside

  • Mfr # T436.1XRL-1

  • Zoro # G0965015


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Features
Accurate, Rugged, Easy to Use, Resists Rust, Balanced Frame and Thimble Design Ensure Easy Handling, Can Be Use In Narrow Slots and Tight Places, Quick and Easy Adjustment, Hard and Stable Spindle
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T436.1XRL-1
Zoro #
G0965015
UPC #
-
Country of Origin
United States

Dimensions

Spindle Diameter
0.25 in
Dimension Type
Inch
Spindle Diameter1
0.25 in

Details

Item
Outside Micrometer
Resolution
0.0001"
Range
0 to 1"
Features
Accurate, Rugged, Easy to Use, Resists Rust, Balanced Frame and Thimble Design Ensure Easy Handling, Can Be Use In Narrow Slots and Tight Places, Quick and Easy Adjustment, Hard and Stable Spindle
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No
Spindle Material
Carbide
Anvil Material
Carbide
Thimble Type
Ratchet
Minimum Measurement - Inch
0 in
Anvil Shape
Flat
Case Included
Yes
Operation Type
Mechanical
Spindle Shape
Flat
Frame Material
Steel
Maximum Measurement - Inch
1 in
Accuracy
+/-0.0001 in
Case Type
Plastic Case
Mechanical Display Type
Vernier
Included Certification
Not Included
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in

Description

Mechanical Outside Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Not Included, Mechanical Display Type Vernier, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Frame Material Steel, Lock Nut Type Ring, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Spindle Diameter 0.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.