This item is Discontinued.

Starrett Micrometer Outside T436.1XRL-5 W/SLC

This item is Discontinued.

Starrett

Micrometer Outside (Discontinued)

Mfr # T436.1XRL-5 W/SLC
Zoro # G0965146
Country of Origin United States
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T436.1XRL-5 W/SLC
Zoro #
G0965146
UPC #
-
Country of Origin
United States

Details

Item
Outside Micrometer with Standard Letter of Certification
Resolution
0.0001"
Range
4 to 5"
Features
Designed Tapered Frame for use in Narrow Slots and Tight Places
Includes
Ratchet Stop, Lock Nut, Carbide Faces
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No
IP Rating
Not Rated

Description

Micrometer Outside, IP Rating Not Rated, Long Form Calibration Certificate No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.