Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micrometer Set, 0-3 In, 0.0001 Res, 3 Pc

  • Mfr # ST436.1AXRLZ

  • Zoro # G4780684


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Micrometers Included
1 in, 2 in, 3 in
Range
0 in to 3 in
Resolution
0.0001 in
Thimble
Ratchet
SPC Output
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST436.1AXRLZ
Zoro #
G4780684
UPC #
049659680379
Country of Origin
United States

Dimensions

Dimension Type
Inch

Details

Item
Mechanical Outside Micrometer Set
Micrometers Included
1 in, 2 in, 3 in
Range
0 in to 3 in
Resolution
0.0001 in
Thimble
Ratchet
SPC Output
No
Includes
Spanner Wrench, Standards, Wood Case
Resolution (In./mm)
0.0001
Thimble Type
Ratchet
Case Included
Yes
Spindle Material
Carbide
Long Form Calibration Certificate
No
Data Output Type
No Output
Operation Type
Mechanical
Lock Nut Type
Ring
Case Type
Wood Case
IP Rating
Not Rated
Number of Micrometers
3
Spindle Shape
Flat
Anvil Shape
Flat
Accuracy
+/-0.0001 in
Anvil Material
Carbide
Inches Measured - Minimum
0 in
Inches Measured - Maximum
3 in
Rotating Spindle
Yes

Description

The Starrett ST436.1AXRLZ Micrometer Set is an ideal choice for both professionals and hobbyists who need accurate measurements. This micrometer set has a total of 3 micrometers that are designed to measure internal, external and depth dimensions. The range of the set goes from 0 in to 3 in, while the resolution is 0.0001 in. Each thimble has a ratchet mechanism that enables it to turn at various speeds when you are measuring something with great precision. The micrometers have carbide spindles and come with their own wood case for safekeeping purposes. You can always rely on the Starrett ST436.1AXRLZ Micrometer Set because it delivers accurate results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.