Zoro Homepage

Micrometer Set, 0.250 to 0.375" Range

  • Mfr # S770BXTCZ

  • Zoro # G1619900


product price: $3,531.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
Thimble
Friction
SPC Output
Yes
Features
Wide Measurement Range, Protection Against Coolant, Water, Dirt and Dust, LCD Digital Readout is Easy to Read and Reduces Error, Extension for Deep Holes, Precision Ratchet Stop Provides Correct Contact Pressure for Accurate Readings
Rotating Spindle (Yes/No)
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S770BXTCZ
Zoro #
G1619900
UPC #
049659726183
Country of Origin
United Kingdom

Dimensions

Rod Dia.
0.375 in
Maximum Measuring Depth
2.25 in
Depth Measurement - Maximum
2.25 in

Description

Digital 3-Point Inside Micrometer Kit, Range 0.25 in to 0.375 in, 6 mm to 10 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Movement of Screw 1 in, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.