Zoro Homepage

Micrometer Set, 0.375 to 0.750" Range

  • Mfr # S770BXTDZ

  • Zoro # G1619928


product price: $4,670.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005 in, 0.001 mm
Thimble
Friction
SPC Output
Yes
Rotating Spindle (Yes/No)
No
Includes
Adjusting Wrench, Contacts, Instructions, Setting Ring, Spare Battery,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S770BXTDZ
Zoro #
G1619928
UPC #
049659726190
Country of Origin
United Kingdom

Dimensions

Rod Dia.
0.750 in
Maximum Measuring Depth
2.625 in
Depth Measurement - Maximum
2.625 in

Details

Item
Digital 3-Point Inside Micrometer Kit
Range
10 mm to 20 mm, 0.375 in to 0.75 in
Resolution
0.00005 in, 0.001 mm
Thimble
Friction
SPC Output
Yes
Rotating Spindle (Yes/No)
No
Includes
Adjusting Wrench, Contacts, Instructions, Setting Ring, Spare Battery,
Features
Wide Measurement Range, Protection Against Coolant, Water, Dirt and Dust, LCD Digital Readout is Easy to Read and Reduces Error, Extension for Deep Holes, Precision Ratchet Stop Provides Correct Contact Pressure for Accurate Readings
Number of Gauges
0
Number of Measuring Rods
0
Movement of Screw
1 in
Lock Nut Type
Screw
Rod Type
Tubular
Thimble Type
Ratchet
Maximum Measurement - mm
20 mm
Included Ranges
0.625 in to 0.75 in /12.5 mm to 16 mm/ 0.375 in to 0.5 in/16 mm to 20 mm, 1/2 in to 5/8 in/10 mm to 12.5 mm
Operation Type
Digital
Case Type
Wood Case
Case Included
Yes
Minimum Measurement - mm
10 mm
Display Type
LCD
Maximum Measurement - Inch
0.75 in
Includes Battery
Yes
Contact Point Material
Carbide
Inside Micrometer Type
3-Point Inside Micrometer
IP Rating
IP65
Coolant Resistant
Yes
Number of Micrometers
1
Accuracy
+/-0.0015 in
Data Output Type
Cabled, Wireless
Functions
Inch/mm Conversion, Reducing The Need to Exchange Anvils
Minimum Measurement - Inch
0.375 in
Inches Measured - Maximum
0.75 in
Millimeters Measured - Maximum
20 mm
Inches Measured - Minimum
0.375 in
Millimeters Measured - Minimum
10 mm

Description

Digital 3-Point Inside Micrometer Kit, Range 10 mm to 20 mm, 0.375 in to 0.75 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Movement of Screw 1 in, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet, Case Included Yes, Case Type Wood Case, Contact Point Material Carbide, Display Type LCD

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.