Micrometer Set, 6-12 In, 0.001 Res, 6 Pc
Mfr # S436DXRLZ
Zoro # G4780361
product price: $3,609.99
/ea
Free Shipping & Returns
Key Features
Micrometers Included
10 in, 11 in, 12 in, 7 in, 8 in, 9 in
Range
6 in to 12 in
Resolution
0.001 in
Thimble
Ratchet
SPC Output
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S436DXRLZ
Zoro #
G4780361
UPC #
049659644630
Country of Origin
United States
Dimensions
Dimension Type
Inch
Description
Mechanical Outside Micrometer Set, Range 6 in to 12 in, Resolution 0.001 in, Accuracy +/-0.0001 in, IP Rating Not Rated, SPC Output No, Data Output Type No Output, Dimension Type Inch, Micrometers Included 10 in, 11 in, 12 in, 7 in, 8 in, 9 in, Number of Micrometers 6, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Wood Case, Includes Spanner Wrench, Standards, Wood Case, Lock Nut Type Ring, Spindle Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.