Zoro Homepage

Micrometer Set Inside

  • Mfr # S78XTFZ

  • Zoro # G0963341


product price: $5,195.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00025 in
Thimble Type
Friction
Includes
Setting Rings
Contact Point Material
Carbide
Maximum Measuring Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S78XTFZ
Zoro #
G0963341
UPC #
-
Country of Origin
United Kingdom

Dimensions

Maximum Measuring Depth
4 in
Depth Measurement - Maximum
4 in

Details

Item
Mechanical 3-Point Inside Micrometer Set
Range
2 in to 4 in
Resolution
0.00025 in
Thimble Type
Friction
Includes
Setting Rings
Contact Point Material
Carbide
Operation Type
Mechanical
Maximum Measurement - Inch
4 in
Case Included
Yes
Inside Micrometer Type
3-Point Inside Micrometer
Number of Micrometers
3
Accuracy
+/-0.0002 in
Minimum Measurement - Inch
2 in
Included Ranges
2 to 4 in
Features
Self-Centering Contacts For True Readings, Blind Bore Measuring Capability Above 1/2 in Diameter, Extensions Available up to 6 in For Deep Hole Measuring, Depth Stop/Collar Also Available For .080 in-.250 in Range
Included Certification
None
Contact Point Shape
Radius
Inches Measured - Minimum
2 in
Inches Measured - Maximum
4 in

Description

Micrometer Set Inside

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.