Zoro Homepage

Micrometer Set

  • Mfr # S9921

  • Zoro # G116456804


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Caliper Inches Measured - Maximum
6 in
Micrometer Type
Mechanical Outside Micrometer
Caliper Inches Measured - Minimum
0 in
Outside Micrometer Inches Measured - Maximum
1 in
Includes Indicator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9921
Zoro #
G116456804
UPC #
-
Country of Origin
United States

Details

Caliper Inches Measured - Maximum
6 in
Micrometer Type
Mechanical Outside Micrometer
Item
Micrometer Set
Caliper Inches Measured - Minimum
0 in
Outside Micrometer Inches Measured - Maximum
1 in
Includes Indicator
Yes
Indicator Measurement - Maximum
0.03 in
Caliper Type
Dial Caliper
Caliper SPC Output
No
Micrometer SPC Output
No
Includes
Mechanical Tool Set with Caliper, Micrometer, Steel Rule and Test Indicator
Outside Micrometer Inches Measured - Minimum
0 in

Description

Micrometer Set, Includes Mechanical Tool Set with Caliper, Micrometer, Steel Rule and Test Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.