Micrometer Tube
Mfr # 724LZ-24
Zoro # G0663741
product price: $2,673.99
/ea
Free Shipping & Returns
Key Features
Range
18 in to 24 in
Includes
Wood Case
Thimble
Plain
Resolution
0.001 in
SPC Output
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
724LZ-24
Zoro #
G0663741
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Details
Item
Mechanical Interchangeable-Anvil Outside Micrometer
Range
18 in to 24 in
Includes
Wood Case
Thimble
Plain
Resolution
0.001 in
SPC Output
No
Micrometers Included
18 in, 19 in, 20 in, 21 in, 22 in, 23 in
Maximum Measurement - Inch
24 in
Accuracy
+/-0.0003 in
Features
Interchangeable Anvils
Case Included
Yes
Lock Nut Type
Ring
Anvil Material
Steel
Case Type
Wooden
Minimum Measurement - Inch
18 in
Thimble Type
Plain
Operation Type
Mechanical
Anvil Shape
Flat
Spindle Material
Steel
Inches Measured - Maximum
24 in
Inches Measured - Minimum
18 in
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 18 in to 24 in, Resolution 0.001 in, Accuracy +/-0.0003 in, SPC Output No, Anvil Shape Flat, Dimension Type Inch, Operation Type Mechanical, Thimble Type Plain, Anvil Material Steel, Case Included Yes, Case Type Wooden, Features Interchangeable Anvils, Includes Wood Case, Lock Nut Type Ring, Maximum Measurement - Inch 24 in, Minimum Measurement - Inch 18 in, Spindle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.