Micrometer Tube
Mfr # 724LZ-30
Zoro # G0663750
product price: $2,749.99
/ea
Free Shipping & Returns
Key Features
Range
24 in to 30 in
Micrometers Included
25 in, 27 in, 29 in
Includes
Wood Case
Resolution
0.001 in
SPC Output
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
724LZ-30
Zoro #
G0663750
UPC #
-
Country of Origin
United States
Dimensions
Dimension Type
Inch
Details
Item
Mechanical Interchangeable-Anvil Outside Micrometer
Range
24 in to 30 in
Micrometers Included
25 in, 27 in, 29 in
Includes
Wood Case
Resolution
0.001 in
SPC Output
No
Thimble
Plain
Case Included
Yes
Operation Type
Mechanical
Lock Nut Type
Ring
Spindle Material
Steel
Anvil Material
Steel
Features
Interchangeable Anvils
Thimble Type
Plain
Minimum Measurement - Inch
24 in
Accuracy
+/-0.0003 in
Anvil Shape
Flat
Case Type
Wooden
Maximum Measurement - Inch
30 in
Inches Measured - Minimum
24 in
Inches Measured - Maximum
30 in
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 24 in to 30 in, Resolution 0.001 in, Accuracy +/-0.0003 in, SPC Output No, Anvil Shape Flat, Dimension Type Inch, Operation Type Mechanical, Thimble Type Plain, Anvil Material Steel, Case Included Yes, Case Type Wooden, Features Interchangeable Anvils, Includes Wood Case, Lock Nut Type Ring, Maximum Measurement - Inch 30 in, Minimum Measurement - Inch 24 in, Spindle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.