Zoro Homepage

Micrometer Tube

  • Mfr # 724LZ-42

  • Zoro # G0663778


product price: $3,711.99
/ea
Free Shipping & Returns

Key Features

Range
36 in to 42 in
Rotating Spindle (Yes/No)
No
Minimum Measurement - Inch
36 in
Features
Interchangeable Anvils, Micro-Lapped Measuring Faces, No Glare Satin Chrome Finish, One-Piece Spindle, Standards With Insulated Grips
Anvil Size
0.030 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724LZ-42
Zoro #
G0663778
UPC #
-
Country of Origin
United States

Dimensions

Anvil Size
0.030 in
Dimension Type
Inch
Spindle Diameter
0.03 in
Spindle Diameter1
0.03 in

Description

Mechanical Interchangeable-Anvil Outside Micrometer, Range 36 in to 42 in, Resolution 0.001 in, Accuracy +/-0.0001 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate Yes, Anvil Shape Blade, Anvil Size 0.030 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Plain, Anvil Material Steel, Case Included Yes, Case Type Wooden

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.