Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
724LZ-54
Zoro #
G0663796
UPC #
00049659530001
Country of Origin
United States
Dimensions
Dimension Type
Inch
Details
Item
Mechanical Interchangeable-Anvil Outside Micrometer
Range
48 in to 54 in
Includes
Wood Case
Micrometers Included
49 in, 51 in, 53 in
Thimble
Plain
SPC Output
No
Resolution
0.001 in
Lock Nut Type
Ring
Features
Interchangeable Anvils
Anvil Material
Steel
Spindle Material
Steel
Case Included
Yes
Operation Type
Mechanical
Thimble Type
Plain
Anvil Shape
Flat
Case Type
Wooden
Inches Measured - Maximum
54 in
Inches Measured - Minimum
48 in
Description
Mechanical Interchangeable-Anvil Outside Micrometer, Range 48 in to 54 in, Resolution 0.001 in, SPC Output No, Anvil Shape Flat, Dimension Type Inch, Operation Type Mechanical, Thimble Type Plain, Anvil Material Steel, Case Included Yes, Case Type Wooden, Features Interchangeable Anvils, Includes Wood Case, Lock Nut Type Ring, Spindle Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.