Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miter Protractor, 12 In

  • Mfr # 505A-12

  • Zoro # G0278476


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Length
12 in
Finish
Uncoated
Accuracy
+/-0.5 Degrees
Graduations
1 Degrees
Repeatability
1/2 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505A-12
Zoro #
G0278476
UPC #
049659677522
Country of Origin
China

Dimensions

Length
12 in
Blade Thickness
0.25 in
Blade Length
12 in
Head Length
3 in

Details

Item
Manual-Reading Miter Protractor
Finish
Uncoated
Accuracy
+/-0.5 Degrees
Graduations
1 Degrees
Repeatability
1/2 Degrees
Head
Rectangular
Material
Steel
Blade
Yes
Range
0 Degrees to 360 Degrees
Features
Quick Miter Saw Setting
Head Shape
Circle
Magnetic Head
No
Operation Type
Mechanical
Protractor Style
Miter Protractor
Product Type
Manual-Reading Miter Protractor
Angle Measured - Minimum
0 Degrees
Blade Style
Lightweight aluminum construction andfeatures a Te¿on O ring for smooth &precise operation.
Angle Measured - Maximum
360 Degrees

Description

Manual-Reading Miter Protractor, Miter Protractor, Range 0 Degrees to 360 Degrees , Graduations 1 Degrees , Accuracy +/-0.5 Degrees , Material Steel, Blade Length 12 in, Blade Style Lightweight aluminum construction andfeatures a Te�on O ring for smooth &precise operation., Operation Type Mechanical, Blade Thickness 0.25 in, Finish Uncoated, Head Length 3 in, Head Shape Circle, Magnetic Head No, Repeatability 1/2 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.