Zoro Homepage

Optical Comparator

  • Mfr # HE400-M2E-SP

  • Zoro # G816293327


product price: $27,687.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Image Type
Inverted and Reversed
Projector Series
Benchtop Optical Comparator
Screen Size
16 in
Adjustable Brightness
Yes
X-Axis Table Travel
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE400-M2E-SP
Zoro #
G816293327
UPC #
-
Country of Origin
China

Dimensions

Screen Size
16 in
Table Size
18.9 in x 4.7 in

Details

Image Type
Inverted and Reversed
Projector Series
Benchtop Optical Comparator
Item
Optical Comparator
Adjustable Brightness
Yes
X-Axis Table Travel
10 in
Y-Axis Vertical Focus Travel
4 in
Magnification - Included Lens
10X
Surface Illumination
24 V
Optical System Orientation
Horizontal

Description

Optical Comparator, Resolution Not Applicable, Image Type Inverted and Reversed, Magnification - Included Lens 10X, Optical System Orientation Horizontal, Projector Series Benchtop Optical Comparator, Screen Size 16 in, Surface Illumination 24 V, Table Size 18.9 in x 4.7 in, X-Axis Table Travel 10 in, Y-Axis Vertical Focus Travel 4 in, Adjustable Brightness Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.