Zoro Homepage

Optical Comparator

  • Mfr # HE400-MX200E-SP

  • Zoro # G316293292


product price: $24,980.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Projector Series
Benchtop Optical Comparator
Image Type
Inverted and Reversed
Optical System Orientation
Horizontal
X-Axis Table Travel
10 in
Magnification - Included Lens
10X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE400-MX200E-SP
Zoro #
G316293292
UPC #
-
Country of Origin
China

Dimensions

Table Size
18.9 in x 4.7 in
Screen Size
16 in

Details

Projector Series
Benchtop Optical Comparator
Image Type
Inverted and Reversed
Item
Optical Comparator
Optical System Orientation
Horizontal
X-Axis Table Travel
10 in
Magnification - Included Lens
10X
Adjustable Brightness
Yes
Y-Axis Vertical Focus Travel
4 in
Surface Illumination
24 V

Description

Optical Comparator, Resolution Not Applicable, Image Type Inverted and Reversed, Magnification - Included Lens 10X, Optical System Orientation Horizontal, Projector Series Benchtop Optical Comparator, Screen Size 16 in, Surface Illumination 24 V, Table Size 18.9 in x 4.7 in, X-Axis Table Travel 10 in, Y-Axis Vertical Focus Travel 4 in, Adjustable Brightness Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.