Zoro Homepage
This item is Discontinued.
Starrett Outside Micrometer, 1 to 2" Range, IP67 796.1XRL-2

Outside Micrometer, 1 to 2" Range, IP67 (Discontinued)

  • Mfr # 796.1XRL-2
  • Zoro # G1603618
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796.1XRL-2
Zoro #
G1603618
UPC #
049659011173
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Spindle Diameter
0.25 in

Description

When you need a micrometer that can provide accurate measurements, the Starrett 796.1XRL-2 Electronic Micrometer is the tool to turn to. It comes with an IP67 rating, which means it is protected against dust and water. This electronic micrometer has a 1 to 2" range and features a flat spindle and ratchet thimble for ease of use. The lock nut is lever type and the carbide anvil has a flat shape. The dimension type is inch/metric and the anvil shape is flat. This Starrett Electronic Micrometer will meet all your measuring needs in one convenient package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.