This item is Discontinued.

Starrett Outside Micrometer, 2 to 3" Range 796.1XFL-3

This item is Discontinued.

Starrett

Outside Micrometer, 2 to 3" Range (Discontinued)

Mfr # 796.1XFL-3
Zoro # G1603511
UPC # 049659011067
Country of Origin China
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
796.1XFL-3
Zoro #
G1603511
UPC #
049659011067
Country of Origin
China

Dimensions

Dimension Type
Inch/Metric
Spindle Diameter
0.25 in
Spindle Diameter1
0.25 in

Details

Item
Electronic Micrometer without Output
Resolution
0.00005"/0.001mm
Range
2 to 3"/50 to 75mm
Operation
Electronic
Features
Protection Against Coolants, Water, Chips, Dust and Dirt, Easy to Read, LCD Digital Readout, Inch, Millimeter and Metric Conversion
Includes
Adjustable Wrench, Case
Spindle
Flat
Anvil
Flat
Thimble
Friction
Lock Nut Type
Lever
Long Form Calibration Certificate
No
Anvil Material
Carbide
Spindle Material
Carbide
SPC Output
No
IP Rating
IP67
Rotating Spindle (Yes/No)
Yes
Display Type
LCD
Thimble Type
Friction
Anvil Shape
Flat
Maximum Measurement - mm
75 mm
Minimum Measurement - mm
50 mm
Maximum Measurement - Inch
3 in
Spindle Shape
Flat
Case Included
Yes
Accuracy
+/- 0.0001 in
Minimum Measurement - Inch
2 in
Coolant Resistant
Yes
Functions
High-Contrast,
Operation Type
Digital
Inches Measured - Maximum
3 in
Inches Measured - Minimum
2 in
Rotating Spindle
Yes
Millimeters Measured - Minimum
50 mm
Millimeters Measured - Maximum
75 mm

Description

IP67 Digital Outside Micrometer, Range 2 in to 3 in, 50 to 75 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.0001 in, IP Rating IP67, SPC Output No, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Friction, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Display Type LCD, Functions High-Contrast, , Includes Adjustable Wrench, Lock Nut Type Lever, Maximum Measurement - Inch 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.