This item is Discontinued.

Starrett Outside Micrometer, 75 to 100mm Range 796.1MXRL-100

This item is Discontinued.

Starrett

Outside Micrometer, 75 to 100mm Range (Discontinued)

Mfr # 796.1MXRL-100
Zoro # G1575703
UPC # 049659011234
Country of Origin China
Category Micrometers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
796.1MXRL-100
Zoro #
G1575703
UPC #
049659011234
Country of Origin
China

Dimensions

Spindle Diameter
0.25 in
Dimension Type
Metric
Spindle Diameter1
0.25 in

Details

Item
Electronic Micrometer without Output
Resolution
0.001mm
Range
75 to 100mm
Operation
Electronic
Features
Protection Against Coolants, Water, Chips, Dust and Dirt, Easy to Read, LCD Digital Readout, Inch, Millimeter and Metric Conversion, Balanced Frame for Comfortable and Accurate Measuring
Includes
Adjustable Wrench, Case
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Lever
Anvil Material
Carbide
SPC Output
No
Spindle Material
Carbide
Long Form Calibration Certificate
No
IP Rating
IP67
Rotating Spindle (Yes/No)
Yes
Functions
High-Contrast,
Minimum Measurement - mm
75 mm
Display Type
LCD
Spindle Shape
Flat
Maximum Measurement - mm
100 mm
Operation Type
Digital
Thimble Type
Ratchet
Coolant Resistant
Yes
Case Included
Yes
Accuracy
+/- 0.001 mm
Anvil Shape
Flat
Rotating Spindle
Yes
Millimeters Measured - Minimum
75 mm
Millimeters Measured - Maximum
100 mm

Description

IP67 Digital Outside Micrometer, Range 75 to 100 mm, Resolution 0.001 mm, Accuracy +/- 0.001 mm, IP Rating IP67, SPC Output No, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Display Type LCD, Functions High-Contrast, , Includes Adjustable Wrench, Lock Nut Type Lever, Maximum Measurement - mm 100 mm, Minimum Measurement - mm 75 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.