Outside Micrometer, Mechanical, 25 to 50mm, 0.001mm (Discontinued)
- Mfr # V2MXRL
- Zoro # G3742767
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V2MXRL
Zoro #
G3742767
UPC #
049659637939
Country of Origin
United States
Details
Item
Outside Micrometer
Resolution
0.001mm
Range
25 to 50mm
Features
Advanced Sleeve Design With Staggered And Distinct Figures For Precise And Easy Readability
Includes
Spanner
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No
SPC Output
No
Description
Outside Micrometer, Range 25 to 50mm, Resolution 0.001mm, SPC Output No, Long Form Calibration Certificate No, Includes Spanner, Lock Nut Type Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.