This item is Discontinued.

Starrett Outside Micrometer, Mechanical, 50 to 75mm, 0.001mm V226MXRL-75

Outside Micrometer, Mechanical, 50 to 75mm, 0.001mm (Discontinued)

  • Mfr # V226MXRL-75
  • Zoro # G3685954
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
V226MXRL-75
Zoro #
G3685954
UPC #
049659642667
Country of Origin
United States

Details

Item
Outside Micrometer
Resolution
0.001mm
Range
50 to 75mm
Features
Rugged Construction and Extremely Attractive Design, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability
Includes
(1) 75-100mm Measuring Range, (1) Ratchet Stop, (1) Lock Nut, (1) 0.001mm Graduation
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type
SPC Output
No
Long Form Calibration Certificate
No

Description

Outside Micrometer, Range 50 to 75mm, Resolution 0.001mm, SPC Output No, Long Form Calibration Certificate No, Includes Spanner, Lock Nut Type Ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.