Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outside Micrometer Stand, for I In

  • Mfr # 3206

  • Zoro # G0294752


product price: $182.99
/ea
Free Shipping & Returns

Key Features

For Use With
1 in Outside Micrometers
Mount Style
Bench Mount
Compatible Micrometer Size
1/2 in to 1 in
For Use With Gauge Type
Handheld Outside Micrometers
Compatible with Manufacturer Model No.
T436.1XRL-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3206
Zoro #
G0294752
UPC #
049659689174
Country of Origin
China

Dimensions

Compatible Micrometer Size
1/2 in to 1 in

Details

Item
Outside Micrometer Stand
For Use With
1 in Outside Micrometers
Mount Style
Bench Mount
For Use With Gauge Type
Handheld Outside Micrometers
Compatible with Manufacturer Model No.
T436.1XRL-1
Material
Cast Iron

Description

Outside Micrometer Stand, Material Cast Iron, Compatible Micrometer Size 1/2 in to 1 in, Compatible with Brand and Series Starrett 210, Starrett 220, Starrett 483, Starrett 485, Starrett 569, Compatible with Manufacturer Model No. T436.1XRL-1, For Use With Gauge Type Handheld Outside Micrometers, Mount Style Bench Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.