Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outside Micrometer w/ Case, 1", Friction

  • Mfr # T436.1XFL-1

  • Zoro # G1753263


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001"
Features
Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
Spindle
Flat
Anvil
Flat
Thimble
Friction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T436.1XFL-1
Zoro #
G1753263
UPC #
049659679991
Country of Origin
United States

Dimensions

Spindle Diameter
0.25 in
Dimension Type
Inch
Spindle Diameter1
0.25 in

Details

Item
Outside Micrometer
Resolution
0.0001"
Range
0 to 1"
Features
Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
Spindle
Flat
Anvil
Flat
Thimble
Friction
Lock Nut Type
Knurled Ring Type
Long Form Calibration Certificate
No
Spindle Material
Carbide
Anvil Material
Carbide
Thimble Type
Friction
Minimum Measurement - Inch
0 in
Operation Type
Mechanical
Accuracy
+/-0.0001 in
Frame Material
Steel
Anvil Shape
Flat
Case Included
Yes
Case Type
Plastic Case
Spindle Shape
Flat
Maximum Measurement - Inch
1 in
Mechanical Display Type
Vernier
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in
Included Certification
Not Included

Description

This Starrett T436.1XFL-1 Outside Micrometer with Case is a professional quality tool that you can count on for accuracy and durability. The micrometer has a range of 0 to 1" and a resolution of 0.0001". The lock nut type is knurled ring type, which ensures the spindle will not slip out of position while measuring. The friction thimble allows you to adjust the anvil without having to use force, while the carbide anvil material prevents wear and tear from heavy use. Its flat spindle means it will fit into small spaces where other micrometers won't go. When it comes to precision measurements, this Starrett Outside Micrometer is your best bet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.