Zoro Homepage

Outside Spring Caliper, Stl, Quick-Spring

  • Mfr # 79B-12

  • Zoro # G3618334


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Range (In.)
12
Construction
Steel
Nut Type
Quick-Spring
Tip Type
Solid Points
Range
0 in to 12 in/0 mm to 300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79B-12
Zoro #
G3618334
UPC #
049659503739
Country of Origin
United States

Details

Item
Outside Spring Caliper
Range (In.)
12
Construction
Steel
Nut Type
Quick-Spring
Tip Type
Solid Points
Range
0 in to 12 in/0 mm to 300 mm
Joint Type
Spring
Maximum Measurement
300 mm, 12 in
Maximum Measurement - mm
300 mm
Caliper Material
Steel
Minimum Measurement - Inch
0 in
Leg Style
Flat
Maximum Measurement - Inch
12 in
Minimum Measurement - mm
0 mm
Product Type
Outside Spring Caliper
Millimeters Measured - Maximum
300 mm
Inches Measured - Maximum
12 in
Inches Measured - Minimum
0 in
Millimeters Measured - Minimum
0 mm

Description

Outside Spring Caliper, Range 0 in to 12 in/0 mm to 300 mm, Joint Type Spring, Maximum Measurement 300 mm, 12 in, Maximum Measurement - Inch 12 in, Maximum Measurement - mm 300 mm, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Nut Type Quick-Spring, Tip Type Solid Points, Caliper Material Steel, Leg Style Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.