Zoro Homepage

Pin Gage Set, Plus, 0.061-0.250 In

  • Mfr # S4002-250

  • Zoro # G3236283


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
+/-0.00020 in
Application
Used to Determine Small Hole Sizes/Gage Slots/Find Hole Distances
Includes
Case
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4002-250
Zoro #
G3236283
UPC #
049659674828
Country of Origin
China

Dimensions

Overall Length
2 in
Length (In.)
2
Diameter Range
0.0610 in to 0.2500 in
Diameter Increment
0.001 in
Dimension Type
Inch
Set Diameter Range - Minimum
0.061 in
Set Diameter Range - Maximum
0.25 in

Details

Item
Pin Gauge Set
Material
Steel
Tolerance
+/-0.00020 in
Application
Used to Determine Small Hole Sizes/Gage Slots/Find Hole Distances
Includes
Case
Type
Go (Plus)
Measuring Range (In.)
0.061 to 0.250
Shape
ROUND
Measuring Range
0.061 in to 0.250 in
Class
ZZ
Increments (In.)
0.0010
Tolerance Class
ZZ
Includes Handle
Yes
Included Certification
Certificate of Inspection
Hardness
RC 60/64
Number of Gauges
190
Gauge Type
Go (Plus)
Long Form Calibration Certificate
No

Description

The Starrett S4002-250 Pin Gage Set, Plus, 0.061-0.250 In is a go and no-go gauge set used to determine small hole sizes/gauge slots/find hole distances. It is used to measure the size of holes and gage slots with diameters ranging from 0.061 in to 0.250 in., which makes it ideal for gauging the sizes of small components such as electrical connectors, switches, relays and sockets. The steel pin gauge set comes with class ZZ tolerance rating of +/-0.0002 in., so you can be sure that its measurements are accurate and precise down to the last millimeter or inch. You will definitely want to add this Starrett S4002-250 Pin Gage Set, Plus, 0.061-0.250 In to your toolbox if you work on precision measurements often.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.