Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Gage Set, Plus, 0.626-0.750 In

  • Mfr # S4008-750

  • Zoro # G3346411


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Tolerance
+/-0.00020 in
Application
Used to Determine Small Hole Sizes/Gage Slots/Find Hole Distances
Includes
Case
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4008-750
Zoro #
G3346411
UPC #
049659674880
Country of Origin
China

Dimensions

Overall Length
2 in
Length (In.)
2
Dimension Type
Inch
Diameter Increment
0.001 in
Diameter Range
0.6260 in to 0.7500 in
Set Diameter Range - Minimum
0.626 in
Set Diameter Range - Maximum
0.75 in

Details

Item
Pin Gauge Set
Material
Steel
Tolerance
+/-0.00020 in
Application
Used to Determine Small Hole Sizes/Gage Slots/Find Hole Distances
Includes
Case
Type
Go (Plus)
Class
ZZ
Shape
ROUND
Measuring Range
0.626 in to 0.750 in
Increments (In.)
0.0010
Measuring Range (In.)
0.626 to 0.750
Long Form Calibration Certificate
No
Tolerance Class
ZZ
Hardness
RC 60/64
Includes Handle
Yes
Number of Gauges
125
Gauge Type
Go (Plus)
Included Certification
Certificate of Inspection

Description

Pin Gauge Set, Material Steel, Diameter Increment 0.001 in, Diameter Range 0.6260 in to 0.7500 in, Gauge Type Go (Plus), Number of Gauges 125, Overall Length 2 in, Tolerance +/-0.00020 in, Tolerance Class ZZ, Hardness RC 60/64, Included Certification Certificate of Inspection, Includes Handle Yes, Long Form Calibration Certificate No, Dimension Type Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.