Zoro Homepage

Pin Punches Set

  • Mfr # S565PC

  • Zoro # G0586008


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Pieces
8
Includes
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in
Length
4 in
Sizes Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S565PC
Zoro #
G0586008
UPC #
049659525878
Country of Origin
United States

Dimensions

Length
4 in
Sizes Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in
Overall Length
4 in
Tip Size
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in

Details

Item
Drive Pin Punch Set
Material
Steel
Number of Pieces
8
Includes
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in
Tether Capable
Not Tether Capable
Punch Piece Design
1-Piece Design
Features
Hardened and Tempered, Punch Diameter Clearly Marked on the Head
Tether Style
Not Tether Capable
Blade Tip Shape
Straight
Includes Handguard
No
Container Type
Case
Set Type
Punch Set
Types Included
Drive Pin Punch
Tether Ready
No
Heat-Treated
Yes
Grip Style
Knurled
Measurement Type
SAE
Punch Type
Drive Pin Punch
Material Applications
Metal, Plastic, Wood
Includes Handle
No
Includes Striking Cap
No

Description

Drive Pin Punch Set, Set Type Punch Set, Types Included Drive Pin Punch, Number of Pieces 8, Blade Tip Shape Straight, Includes Handle No, Includes Handguard No, Material Applications Metal, Plastic, Wood, Overall Length 4 in, Includes 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in, Tip Size 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, Material Steel, Measurement Type SAE, Container Type Case, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.