Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Vise, 0.010-0.055 In, Tapered Collet

  • Mfr # 240A

  • Zoro # G1366233


product price: $37.85
/ea

Key Features

Range (In.)
0.010 to 0.055
Range (mm)
0.25 mm to 1.4 mm
Handle
Round, Knurled Steel
Finish
Nickel Plated
Application
Holds Wires, Scriber Points, Small Files, Taps and Drills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240A
Zoro #
G1366233
UPC #
049659511369
Country of Origin
United States

Dimensions

Overall Length
3 5/64 in
Minimum Size - Inch
0.01 in
Maximum Size - mm
1.4 mm
Minimum Size - mm
0.25 mm
Maximum Size - Inch
0.055 in

Details

Item
Pin Vise
Range (In.)
0.010 to 0.055
Range (mm)
0.25 mm to 1.4 mm
Handle
Round, Knurled Steel
Finish
Nickel Plated
Application
Holds Wires, Scriber Points, Small Files, Taps and Drills
Single End or Double End
Single End
Range - Inch
0.01 in to 0.055 in
Number of Pieces
2
Grip Shape
Round
With Swivel Head
No
Material
Steel
Grip Style
Knurled
Product Type
Pin Vise
Inches Measured - Maximum
0.055 in
Millimeters Measured - Minimum
0.25 mm
Millimeters Measured - Maximum
1.4 mm
Inches Measured - Minimum
0.01 in

Description

The Starrett 240A Pin Vise is a useful tool for working with wires, scriber points, small files and taps. It also holds drills in place while you work on them. This pin vise can hold wires measuring 0.010 to 0.055 in., as well as scriber points measuring 0.25 mm to 1.4 mm in size. The knurled steel handle provides a firm grip when you are using the pin vise. With its nickel plated finish, this single end or double end tool has an overall length of 3 5/64 in.. Designed for convenience, it has a round handle that allows for easy operation of the device. The Starrett Pin Vise is designed to be your perfect partner on any job site.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.