Pin Vise, 0.030-0.062 In, Nickel Plated
Mfr # 162B
Zoro # G2692426
product price: $31.99
/eaKey Features
Range (In.)
0.030 to 0.062
Range (mm)
0.80 mm to 1.6 mm
Finish
Nickel Plated
Application
Holds Wires, Scriber Points, Small Files, Taps and Drills
Grip Style
Knurled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
162B
Zoro #
G2692426
UPC #
049659506006
Country of Origin
United States
Dimensions
Minimum Size - Inch
0.03 in
Maximum Size - mm
1.6 mm
Overall Length
3 35/64 in
Minimum Size - mm
0.8 mm
Maximum Size - Inch
0.062 in
Details
Item
Pin Vise
Range (In.)
0.030 to 0.062
Range (mm)
0.80 mm to 1.6 mm
Handle
Round, Knurled Steel
Finish
Nickel Plated
Application
Holds Wires, Scriber Points, Small Files, Taps and Drills
Grip Style
Knurled
Range - Inch
0.03 in to 0.062 in
Single End or Double End
Single End
With Swivel Head
No
Grip Shape
Round
Number of Pieces
3
Material
Steel
Product Type
Pin Vise
Inches Measured - Maximum
0.062 in
Inches Measured - Minimum
0.03 in
Millimeters Measured - Minimum
0.8 mm
Millimeters Measured - Maximum
1.6 mm
Description
The Starrett 162B Pin Vise is designed to hold small tools and work pieces. It can be used in various applications, including holding wires, scriber points, small files, taps and drills. The pin vise has a round steel handle with knurled surface for easy grip. With a nickel plated finish, the tool offers smooth operation and excellent corrosion resistance. Its overall length is 3 35/64 in., while its range is 0.80 mm to 1.6 mm and its range is 0.03 in to 0.062 in respectively. The Starrett Pin Vise will help you get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.