Zoro Homepage

Pin Vise, 0.045-0.135 In, Tapered Collet

  • Mfr # 240C

  • Zoro # G4746235


product price: $50.85
/ea

Key Features

Range (In.)
0.045 to 0.135
Range (mm)
1.20 mm to 3.4 mm
Handle
Round, Knurled Steel
Finish
Nickel Plated
Application
Holds Wires, Scriber Points, Small Files, Taps and Drills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240C
Zoro #
G4746235
UPC #
049659511383
Country of Origin
United States

Dimensions

Minimum Size - Inch
0.045 in
Maximum Size - Inch
0.135 in
Maximum Size - mm
3.4 mm
Minimum Size - mm
1.2 mm
Overall Length
3.65 in

Details

Item
Pin Vise
Range (In.)
0.045 to 0.135
Range (mm)
1.20 mm to 3.4 mm
Handle
Round, Knurled Steel
Finish
Nickel Plated
Application
Holds Wires, Scriber Points, Small Files, Taps and Drills
Material
Steel
Grip Shape
Round
Number of Pieces
3
Grip Style
Knurled
Single End or Double End
Single End
With Swivel Head
No
Range - Inch
0.045 in to 0.135 in
Product Type
Pin Vise
Millimeters Measured - Minimum
1.2 mm
Inches Measured - Minimum
0.045 in
Inches Measured - Maximum
0.135 in
Millimeters Measured - Maximum
3.4 mm

Description

The Starrett 240C Pin Vise is a tool you will want to have on hand for precision work. The tapered collet holds wires, scriber points, small files, taps and drills. Ideal for holding wires, scriber points, small files, taps and drills with its tapered collet. The pin vise has a round handle that is knurled steel for added grip. It also features a nickel plated finish that resists corrosion. This pin vise comes in sizes of 0.045 in to 0.135 in or 1.20 mm to 3.4 mm. For your next project requiring precision work, the Starrett 240C Pin Vise is the perfect choice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.