Zoro Homepage

Pin Vise, 0.050-0.125 In, PVC Handle

  • Mfr # 166C

  • Zoro # G3154575


product price: $37.09
/ea

Key Features

Range (In.)
0.050 to 0.125
Range (mm)
1.30 mm to 3.2 mm
Finish
Nickel Plated
Application
Holds Wires, Scriber Points, Small Files, Taps and Drills
Grip Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166C
Zoro #
G3154575
UPC #
049659506112
Country of Origin
United States

Dimensions

Maximum Size - mm
3.2 mm
Overall Length
3.65 in
Maximum Size - Inch
0.125 in
Minimum Size - Inch
0.05 in
Minimum Size - mm
1.3 mm

Details

Item
Pin Vise
Range (In.)
0.050 to 0.125
Range (mm)
1.30 mm to 3.2 mm
Handle
Octagon PVC
Finish
Nickel Plated
Application
Holds Wires, Scriber Points, Small Files, Taps and Drills
Grip Shape
Octagon
With Swivel Head
No
Number of Pieces
4
Single End or Double End
Single End
Range - Inch
0.05 in to 0.125 in
Material
Steel
Grip Style
PVC Coated
Product Type
Pin Vise
Millimeters Measured - Minimum
1.3 mm
Inches Measured - Maximum
0.125 in
Inches Measured - Minimum
0.05 in
Millimeters Measured - Maximum
3.2 mm

Description

Pin Vise, Material Steel, Finish Nickel Plated, Grip Shape Octagon, Grip Style PVC Coated, Maximum Size - Inch 0.125 in, Maximum Size - mm 3.2 mm, Minimum Size - Inch 0.05 in, Minimum Size - mm 1.3 mm, Number of Pieces 4, Range - Inch 0.05 in to 0.125 in, Range (mm) 1.30 mm to 3.2 mm, Single End or Double End Single End, Application Holds Wires, Scriber Points, Small Files, Taps and Drills, With Swivel Head No, Overall Length 3.65 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.