Zoro Homepage

Pocket Level, 2 1/2 In, 1 Vial

  • Mfr # 135A

  • Zoro # G0914846


product price: $52.39
/ea

Key Features

Accuracy
24 to 30 Minutes
Color
Silver
Features
No Sharp Edges
Top Read
Top Read Window
Number of Level Vials
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135A
Zoro #
G0914846
UPC #
049659505702
Country of Origin
China

Dimensions

Length (In.)
2.5 in
Height (In.)
0.5 in
Width (In.)
0.375 in
Overall Height
7/16 in
Overall Length
2 1/2 in
Overall Width
3/8 in

Details

Accuracy
24 to 30 Minutes
Color
Silver
Features
No Sharp Edges
Top Read
Top Read Window
Number of Level Vials
1
Number of Plumb Vials
1
Item
Pocket Level
Construction
Hexagonal Tool Steel w/Convex Ends and Satin Nickel Finish
Vial Material
Glass
Total Number of Vials
1
Characteristics
No Sharp Edges
Type
Precision
Frame Material
Steel
Vial Types Included
Level Vials
Magnetism
Nonmagnetic
Accuracy - Standard
24 to 30 min
Level Type
Pocket Level

Description

The Starrett 135A Pocket Level is a reliable tool you will want to equip yourself with. The hexagonal construction ensures that it is durable and long-lasting. It has a convex end, which provides greater accuracy when used in precision work. The satin nickel finish resists corrosion and gives the pocket level a sleek look. This 2 1/2" pocket level features glass vials for accurate measurements. If you are looking for an affordable pocket level, this Starrett 135A model is the one for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.