Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pocket Scriber, 2 7/8 In Point, 6 In

  • Mfr # 70B

  • Zoro # G1805641


product price: $27.55
/ea

Key Features

Point Type
Straight
Magnet End
No
Overall Length (In.)
6 in
Handle Material
Steel
Handle Dia. (In.)
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70B
Zoro #
G1805641
UPC #
049659503241
Country of Origin
United States

Dimensions

Overall Length (In.)
6 in
Handle Dia. (In.)
3/8 in
Handle Diameter
3/8 in
Overall Length
6 in

Details

Item
Pocket Scriber
Point Type
Straight
Magnet End
No
Handle Material
Steel
Finish
Nickel Plated
Handle
Knurled Chuck
Includes
Handle, Points
Replaceable Tip
Yes
Tip Material
Steel
Threaded Points
No
Head
Hexagon
Product Type
Scriber
Tip Type
Pointed
Handle Texture
Knurled
Non-Sparking
No
Handle Color
Silver
ESD-Safe
No
Magnetic Tip
Nonmagnetic
Number of Pieces
1
Removable Tip
Removable Tip
Handle Shape
Round
Compatible Material
Aluminum, Plastic, Stainless Steel
Tip Style
Fixed
Threaded Tip
Non-Threaded Tip
Features
The Hexagon-Shaped Head Prevents Rolling

Description

Pocket Scriber, Non-Sparking No, Handle Shape Round, Handle Material Steel, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Removable Tip, Threaded Tip Non-Threaded Tip, Tip Material Steel, Tip Type Pointed, Tip Style Fixed, ESD-Safe No, Overall Length 6 in, Compatible Material Aluminum, Plastic, Stainless Steel, Features The Hexagon-Shaped Head Prevents Rolling, Finish Nickel Plated, Handle Color Silver, Handle Diameter 3/8 in, Includes Handle, Points, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.