Zoro Homepage

Pocket Scriber, Carbide Point, 6 In

  • Mfr # 70BX

  • Zoro # G4746217


product price: $55.99
/ea

Key Features

Point Type
Straight
Magnet End
No
Overall Length (In.)
6 in
Handle Material
Carbide
Handle Dia. (In.)
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70BX
Zoro #
G4746217
UPC #
049659560923
Country of Origin
United States

Dimensions

Overall Length (In.)
6 in
Handle Dia. (In.)
3/8
Overall Length
6 in
Handle Diameter
3/8 in

Description

Pocket Scriber, Non-Sparking No, Handle Shape Round, Handle Material Carbide, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Removable Tip, Threaded Tip Non-Threaded Tip, Tip Material Carbide, Tip Type Pointed, Tip Style Fixed, ESD-Safe No, Overall Length 6 in, Compatible Material Aluminum, Plastic, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.