Zoro Homepage

Pointer

  • Mfr # PT09186

  • Zoro # G916293333


product price: $35.45
/ea

Key Features

Stem Material
Tool Steel
Product Type
Center Finder Replacement Point
Point Shape
Single Point
Stem Diameter
1/8 in
Effective Working Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT09186
Zoro #
G916293333
UPC #
049659711646
Country of Origin
United States

Dimensions

Stem Diameter
1/8 in
Effective Working Length
2 in

Details

Item
Pointer
Stem Material
Tool Steel
Product Type
Center Finder Replacement Point
Point Shape
Single Point
Point Material
Tool Steel

Description

Pointer, Compatible with Brand and Series S828, Point Shape Single Point, Stem Thread Size Not Applicable, Stem Material Tool Steel, Point Material Tool Steel, Effective Working Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.