This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1015MB-150
Zoro #
G0964041
UPC #
-
Country of Origin
United States
Dimensions
Throat Depth
150 mm
Anvil Diameter
0.25 in
Dimension Type
Metric
Details
Long Form Calibration Certificate
No
Item
Dial Thickness Gauge
Accuracy
+/-0.01 mm
Dial Reading
0-100
Maximum Measurement - Inch
25 mm
Anvil Shape
Flat
Contact Material
Steel
Included Certification
None
Minimum Measurement - mm
0 mm
Grip Style
One Handed
Actuation Type
Lever
Graduations
0.01 mm
Range
0 to 25 mm
Operation Type
Mechanical
Includes Case
No
Maximum Measurement - mm
25 mm
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
25 mm
Actuation Style
Lever
Description
Dial Thickness Gauge, Range 0 to 25 mm, Graduations 0.01 mm, Accuracy +/-0.01 mm, Long Form Calibration Certificate No, Actuation Type Lever, Anvil Shape Flat, Contact Material Steel, Dial Reading 0-100, Dimension Type Metric, Maximum Measurement - Inch 25 mm, Maximum Measurement - mm 25 mm, Minimum Measurement - mm 0 mm, Operation Type Mechanical, Throat Depth 150 mm, Anvil Diameter 0.25 in, Grip Style One Handed, Included Certification None, Includes Case No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.