Shop STARRETT

Portable Surface Roughness Tester

  • Mfr # SR400
  • Zoro # G1603730

product price: 
$
5,808.99
/ea
Free Shipping & Returns

Key Features

Measuring Range
360 micrometers
Profile
Ra, Rz, Rt, Rp, Rmr, Rpc, Rsm, Rz1max, Rsk, Rda
Sampling Length (In.)
0.003 in, 0.01 in, 0.03 in, 0.1 in
Number of Sampling Spans
2
Power Supply
9V Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SR400
Zoro #
G1603730
UPC #
049659210019
Country of Origin
United Kingdom
Item
Portable Surface Roughness Tester with Onboard Display
Measuring Range
360 micrometers
Profile
Ra, Rz, Rt, Rp, Rmr, Rpc, Rsm, Rz1max, Rsk, Rda
Number of Sampling Spans
2
Power Supply
9V Battery
Detector
3 mN
Drive Unit
Skidded
Output
USB
Analysis Graph
Profile Graph
For Use With
Safety, Aerospace, Automotive, Precision Bearings, General Manufacturing Testing
Tester Series
SR400
Features
Large Screen Display, Unique Stylus Lift Mechanism For Total Flexibility, Many Application Specific Parameter Options, Comprehensive Selection Optional Accessories And Pickups, Long Traverse Length And Extended , Pickup Reach, Stores Of Up To 100 Readings
Probe
5 micron
Includes
Reference Standard, Column And Stand, USB Charger, Support Stand, USB Thermal Printer, Thermal Paper, Pair Of 115 mm (5.85 in) V-Blocks, Precision Vice, Ball Joint Vice
Measuring Range Ra
400 micronm; 100 micronm; 10 micronm
Calibration Functions
Automated Software Calibration Routine
Operating Temperature Range
41 Degrees F to 104 Degrees F / 5 Degrees C to 40 Degrees C
IP Rating
Not Rated
Measuring Range (mm)
400, 100, 10 mm
Memory Storage Capacity
Greater Than39,000 raw profiles, up to 100,000 results per batch ( Greater Than70 batches)
Probe Positions
Axial or 90 degrees
Drive Unit Principle
Skid
Probe Sensor Type
Piezoelectric; Inductive
Operating Position
Horizontal, Vertical, Upside Down
Printer Functions
Graph
Compatible Memory Card
USB Stick
Includes Printer
Yes
Digital Filter Type
2CR, Gaussian
Number of Parameters Measured
14
Minimum Operating Temperature - C
5 Degrees C
Measuring Range (In.)
0.01 in to 0.89 in
Parameters Measured
Pa, Pp, Pt, Pv, Pz, Ra, Rku, Rp, Rq, Rsk, Rt, Rv, Rz, Rz1Max
Compatible Wireless Transmitter
Bluetooth
SPC Output
Yes
Maximum Operating Temperature - C
40 Degrees C
Maximum Operating Temperature - F
104 Degrees F
Display Languages
English, French, German, Italian, Spanish
Measuring Condition Standards
ISO4287, ISO13565, ASME, JIS
Display Type
LCD
Data Output Connection Type
USB
Display Functions
Menu, Device Icons, Graph, Battery, Brightness, Internal Memory, External Memory, Rotate, Screenshot, Battery Level, Caliberation, Stylus Return, Cut-off, Set Zero, Filter Type, Measurement Length, Range, Parameters, Units, Storage, New Batch, Keyboard, View Batch, Delete Batch, Print Batch, Print, Language, Sleep Timer
Profile Resolution
5 nm
Minimum Operating Temperature - F
41 Degrees F
Detector Measuring Force
3 mN
Measuring Range Rz
0.05 micronm; 0.01 micronm; 0.005 micronm
Includes Case
No
Data Output Type
Cabled
Case Type
Carrying Case
Printer Paper Type
Thermal
Includes Battery
Yes
Product Type
Portable Surface Roughness Tester with Onboard Display
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
41 Degrees F
Compatible Product Type
Safety, Aerospace, Automotive, Precision Bearings, General Manufacturing Testing

Dimensions

Sampling Length (In.)
0.003 in, 0.01 in, 0.03 in, 0.1 in
Cut Off Length (In.)
0.01 in, 0.031 in, 0.098 in
Arbitrary Length (In.)
0.010 to 0.890
Display Screen Size
4.3 in
Probe Tip Radius
5 um
Transverse Cutoff Length
8 mm
Sampling Length
0.100
Sampling Range Arbitrary Length
0.010 mm to 0.890 mm
Dimensions - Display Unit
81 mm H x 303 mm W x 25 mm D
Fits Chest Size
Large Screen Display, Unique Stylus Lift Mechanism For Total Flexibility, Many Application Specific Parameter Options, Comprehensive Selection Optional Accessories And Pickups, Long Traverse Length And Extended , Pickup Reach, Stores Of Up To 100 Readings

Description

Portable Surface Roughness Tester with Onboard Display, Features Large Screen Display, Unique Stylus Lift Mechanism For Total Flexibility, Many Application Specific Parameter Options, Comprehensive Selection Optional Accessories And Pickups, Long Traverse Length And Extended , Pickup Reach, Stores Of Up To 100 Readings, Measuring Range 360 micrometers, Profile Ra, Rz, Rt, Rp, Rmr, Rpc, Rsm, Rz1max, Rsk, Rda, Analysis Graph Profile Graph, Cut Off Length (In.) 0.01 in, 0.031 in, 0.098 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.