Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Hacksaw Blade

  • Mfr # RS1810-6

  • Zoro # G315628415


product price: $31.79
/ea
Sold in multiples of 5 for $158.95

Key Features

Teeth per Inch
10 TPI
Blade Length
18 inches
Blade Material
Solid High Speed Steel
Blade Width
1-1/4 inches
Blade Thickness
.062 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS1810-6
Zoro #
G315628415
UPC #
-
Country of Origin
Brazil

Dimensions

Blade Length
18 inches
Blade Width
1-1/4 inches
Blade Thickness
.062 inches

Details

Teeth per Inch
10 TPI
Blade Material
Solid High Speed Steel

Description

Power Hacksaw Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.