Zoro Homepage

Power Supply

  • Mfr # PT64036

  • Zoro # G202014925


product price: $46.19
/ea

Key Features

For Use With
1400 Datasure(R) 4.0
Includes
USB Cable
Brand and Series
Starrett 1400 DataSure(R) 4.0 Wireless Products and Components
Instrument Connection Type
USB
Output End Connection Type
USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT64036
Zoro #
G202014925
UPC #
049659600094
Country of Origin
China

Details

Item
Power Supply
For Use With
1400 Datasure(R) 4.0
Includes
USB Cable
Brand and Series
Starrett 1400 DataSure(R) 4.0 Wireless Products and Components
Instrument Connection Type
USB
Output End Connection Type
USB
Compatible Output Devices
Computer with USB Port
Product Type
Power Supply

Description

Power Supply, Brand and Series Starrett 1400 DataSure(R) 4.0 Wireless Products and Components, For Use With 1400 Datasure(R) 4.0, Instrument Connection Type USB, Output End Connection Type USB, Includes USB Cable, Compatible Output Devices Computer with USB Port

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.