Zoro Homepage

PowerHacksawBlade, L:18", W:1.375", TPI:6

  • Mfr # BS1806-6

  • Zoro # G314923085


product price: $32.65
/ea

Key Features

Teeth per Inch
6
Length
18 in
Material
Bi-Metal
Tip Material
High Speed Steel
For Diameter - Maximum
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS1806-6
Zoro #
G314923085
UPC #
-
Country of Origin
Brazil

Dimensions

Length
18 in
For Diameter - Maximum
12 in
Overall Thickness
0.06 in
Overall Length
18 in
Overall Width
1 3/8 in

Details

Item
Power Hacksaw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
High Speed Steel
Compatible Product Type
Power Hacksaws
Product Type
Power Hacksaw Blade

Description

Power Hacksaw Blade, Teeth per Inch 6, Tip Material High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.