Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PowerHacksawBlade, L:18", W:1.625", TPI:6

  • Mfr # BS1806-7

  • Zoro # G914923065


product price: $44.39
/ea

Key Features

Teeth per Inch
6
Length
18 in
Material
Bi-Metal
Tip Material
High Speed Steel
Overall Thickness
0.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS1806-7
Zoro #
G914923065
UPC #
-
Country of Origin
Brazil

Dimensions

Length
18 in
Overall Thickness
0.08 in
Overall Length
18 in
Overall Width
1 5/8 in
For Diameter - Maximum
12 in
Blade Length
18 in

Details

Item
Power Hacksaw Blade
Teeth per Inch
6
Material
Bi-Metal
Tip Material
High Speed Steel
Product Type
Power Hacksaw Blade
Compatible Product Type
Power Hacksaws
Blade Material
High Speed Steel

Description

Power Hacksaw Blade, Teeth per Inch 6, Tip Material High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.