Zoro Homepage

Precision Adj Parallel Set, 3/8-2 1/4 In

  • Mfr # S154LZ

  • Zoro # G2862587


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Number of Pairs
6
Measuring Range (In.)
3/8 to 2-1/4
Length (In.)
1 3/4 to 5 1/16
Width (In.)
9/32 in
Parallelism (In.)
+/-0.0001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S154LZ
Zoro #
G2862587
UPC #
049659505863
Country of Origin
China

Dimensions

Length (In.)
1 3/4 to 5 1/16
Width (In.)
9/32 in
Length
1 3/4 in, 2 1/8 in, 2 11/16 in, 3 9/16 in
Thickness
9/32 in
Included Sizes
1 3/4 in to 2 1/4 in, 1 5/16 in to 1 3/4 in, 1/2 in to 11/16 in, 11/16 in to 15/16 in, 15/16 in to 1 5/16 in, 3/8 in to 1/2 in
Minimum Size - Inch
3/8 in
Maximum Size - Inch
2 1/4 in
Maximum Size - mm
57.1 mm
Minimum Size - mm
9.5 mm
Width - Inch
9/32 in

Details

Item
Adjustable Parallel Set
Number of Pairs
6
Measuring Range (In.)
3/8 to 2-1/4
Parallelism (In.)
+/-0.0001
Includes
Plastic Pouch
Parallelism
+/-0.001 in
Includes Case
Yes
Range (mm)
9.5 mm to 57.1 mm
Range - Inch
3/8 in to 2 1/4 in
Case Type
Plastic Pouch
Number of Pieces
6
Millimeters Measured - Maximum
57.1 mm
Inches Measured - Minimum
3/8 in
Millimeters Measured - Minimum
9.5 mm
Inches Measured - Maximum
2 1/4 in
Parallelism - Inch
+/-0.001 in

Description

Adjustable Parallel Set, Included Sizes 1 3/4 in to 2 1/4 in, 1 5/16 in to 1 3/4 in, 1/2 in to 11/16 in, 11/16 in to 15/16 in, 15/16 in to 1 5/16 in, 3/8 in to 1/2 in, Maximum Size - Inch 2 1/4 in, Maximum Size - mm 57.1 mm, Minimum Size - Inch 3/8 in, Minimum Size - mm 9.5 mm, Number of Pairs 6, Range - Inch 3/8 in to 2 1/4 in, Range (mm) 9.5 mm to 57.1 mm, Thickness 9/32 in, Case Type Plastic Pouch, Includes Plastic Pouch, Includes Case Yes, Length 1 3/4 in, 2 1/8 in, 2 11/16 in, 3 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.