Zoro Homepage
This item is Discontinued.
Starrett Precision Outside Micrometer, 500mm 436.1MXRLZ-500

Precision Outside Micrometer, 500mm (Discontinued)

  • Mfr # 436.1MXRLZ-500
  • Zoro # G2347027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436.1MXRLZ-500
Zoro #
G2347027
UPC #
049659727531
Country of Origin
China

Details

Item
Outside Micrometer
Resolution
0.01mm
Range
475 to 500mm
Features
Accurate, Rugged, and Easy to Use, Advanced Sleeve Design with Staggered Lines and Distinct Figures for Precise and Easy Readability, Balanced Frame and Thimble Design Ensure Easy Handling, Quick and Easy Adjustment
Spindle
Flat
Anvil
Flat
Thimble
Ratchet
Lock Nut Type
Knurled Ring Type

Description

Precision Outside Micrometer,500mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.