Zoro Homepage

Precision Parallel, 1 3/4-2 1/4 In

  • Mfr # 154F

  • Zoro # G0606891


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Number of Pairs
1
Measuring Range (In.)
1-3/4 to 2-1/4
Length (In.)
5 1/16 in
Width (In.)
5/16 in
Parallelism (In.)
+/-0.001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154F
Zoro #
G0606891
UPC #
049659505832
Country of Origin
China

Dimensions

Length (In.)
5 1/16 in
Width (In.)
5/16 in
Minimum Size - Inch
1 3/4 in
Thickness
9/32 in
Included Sizes
1-3/4 to 2-1/4
Length
5 1/16 in
Maximum Size - Inch
2 1/4 in
Minimum Size - mm
44 mm
Maximum Size - mm
57 mm
Width - Inch
5/16 in

Details

Item
Adjustable Parallel Pair
Number of Pairs
1
Measuring Range (In.)
1-3/4 to 2-1/4
Parallelism (In.)
+/-0.001
Parallelism
+/-0.001 in
Includes Case
No
Range - Inch
1 3/4 in to 2 1/4 in
Range (mm)
44 to 57 mm
Number of Pieces
1
Parallelism - Inch
+/-0.001 in
Millimeters Measured - Minimum
44 mm
Inches Measured - Minimum
1 3/4 in
Millimeters Measured - Maximum
57 mm
Inches Measured - Maximum
2 1/4 in

Description

When you need a parallel that is adjustable and has a large range, the Starrett 154F Adjustable Parallel Pair is what you need. This parallel pair has a thickness of 9/32 in.. The measuring range for this set ranges from 1 3/4 in. to 2 1/4 in., with an inch unit of measure. This 5 1/16 in. long adjustable parallel also comes with 44 mm to 57 mm range and can be used for various applications such as scribing or checking the flatness of surfaces. Made from high quality materials, this adjustable parallel pair can last through years of use. If you're looking for an adjustable parallel that will give accurate measurements, then the Starrett 154F Adjustable Parallel Pair is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.