Zoro Homepage

Precision Parallel, 1 5/16-1 3/4 In

  • Mfr # 154E

  • Zoro # G2822355


product price: $86.19
/ea
Free Shipping & Returns

Key Features

Number of Pairs
1
Measuring Range (In.)
1-5/16 to 1-3/4
Length (In.)
4 3/16 in
Width (In.)
5/16 in
Parallelism (In.)
+/-0.001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154E
Zoro #
G2822355
UPC #
049659505825
Country of Origin
China

Dimensions

Length (In.)
4 3/16 in
Width (In.)
5/16 in
Included Sizes
1-5/16 to 1-3/4
Length
4 3/16 in
Minimum Size - mm
33 mm
Maximum Size - Inch
1 3/4 in
Thickness
9/32 in
Maximum Size - mm
44 mm
Minimum Size - Inch
1 5/16 in
Width - Inch
5/16 in

Details

Item
Adjustable Parallel Pair
Number of Pairs
1
Measuring Range (In.)
1-5/16 to 1-3/4
Parallelism (In.)
+/-0.001
Parallelism
+/-0.001 in
Includes Case
No
Range - Inch
1 5/16 in to 1 3/4 in
Range (mm)
33 to 44 mm
Number of Pieces
1
Inches Measured - Minimum
1 5/16 in
Parallelism - Inch
+/-0.001 in
Millimeters Measured - Minimum
33 mm
Inches Measured - Maximum
1 3/4 in
Millimeters Measured - Maximum
44 mm

Description

Adjustable Parallel Pair, Included Sizes 1-5/16 to 1-3/4, Maximum Size - Inch 1 3/4 in, Maximum Size - mm 44 mm, Minimum Size - Inch 1 5/16 in, Minimum Size - mm 33 mm, Number of Pairs 1, Range - Inch 1 5/16 in to 1 3/4 in, Range (mm) 33 to 44 mm, Thickness 9/32 in, Includes -, Includes Case No, Length 4 3/16 in, Parallelism +/-0.001 in, Tolerance -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.