Zoro Homepage

Precision Square, Stainless Steel

  • Mfr # 3020-4

  • Zoro # G4746262


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Outside Dimensions (In.)
5-1/4 x 3
Number of Pieces
1
Construction
Stainless Steel
Squareness (In.)
0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020-4
Zoro #
G4746262
UPC #
049659122268
Country of Origin
China

Dimensions

Outside Dimensions (In.)
5-1/4 x 3
Outside Dimensions
3-31/32 x 2-31/32 in

Details

Item
Precision Steel Square
Material
Stainless Steel
Number of Pieces
1
Construction
Stainless Steel
Squareness (In.)
0.001 in
Characteristics
2-31/32 in (75mm) Beam, 3-31/32 in (100mm) Blade, Beam Machined at Inner Corner for Clearance of Burr or Dirt, Comes in Plastic Case
With Wide Base
No
Angle
90 Degrees
Case Included
No
Graduations
None
Squareness - Inch
0.001 in
Case Type
Starrett Logo Cardboard Box

Description

If you are looking for a precision steel square that can be used in various applications, the Starrett 3020-4 Precision Square is what you need. It's made from high-quality tool steel and has stainless steel construction. The Starrett 3020-4 Precision Square features a stainless steel blade with a length of 3 31/32 in.. This stainless steel square also has a beam length of 2 31/32 in.. Both the blade and beam are machined at their inner corners to ensure that they do not get blocked by dirt or burrs. Measuring 5 1/4 x 3 in., this precision tool comes with its own plastic case for easy storage. If you're looking for an accurate tool to help complete your job, the Starrett 3020-4 Precision Square is it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.