Zoro Homepage

Precision Steel Square, SS, 7 x 4 In

  • Mfr # 3020-6

  • Zoro # G4746271


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Outside Dimensions (In.)
7 x 4
Characteristics
Beam Machined at Inner Corner for Clearance of Burr or Dirt
Squareness (In.)
0.001 in
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020-6
Zoro #
G4746271
UPC #
049659122275
Country of Origin
China

Dimensions

Outside Dimensions (In.)
7 x 4
Outside Dimensions
5-29/32 x 3-29/32 in

Details

Item
Precision Steel Square
Material
Stainless Steel
Characteristics
Beam Machined at Inner Corner for Clearance of Burr or Dirt
Squareness (In.)
0.001 in
Number of Pieces
1
Construction
Stainless Steel
Angle
90 Degrees
Graduations
None
With Wide Base
No
Case Included
No
Squareness - Inch
0.001 in
Case Type
Starrett Logo Cardboard Box

Description

Precision Steel Square, Material Stainless Steel, Angle 90 Degrees , Number of Pieces 1, Outside Dimensions 5-29/32 x 3-29/32 in, Case Included No, Case Type Starrett Logo Cardboard Box, Construction Stainless Steel, Squareness - Inch 0.001 in, With Wide Base No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.