Zoro Homepage

Protractor and Depth Gage, 6 In

  • Mfr # C493B

  • Zoro # G3065115


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Finish
Satin Chrome
Blade Size
1/4 in
Features
Double Graduations, Graduated Blade
Head
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C493B
Zoro #
G3065115
UPC #
049659525342
Country of Origin
United States

Dimensions

Length
6 in
Blade Size
1/4 in
Blade Length
6 in
Head Length
3 in
Blade Thickness
0.125 in

Details

Item
Manual-Reading Protractor
Finish
Satin Chrome
Features
Double Graduations, Graduated Blade
Head
Square
Range
0 Degrees to 180 Degrees
Repeatability
1/2 Degrees
Graduations
1 Degrees
Material
Steel
Blade Graduation
32nds, 64ths
Accuracy
+/-0.5 Degrees
Blade
Yes
Magnetic Head
No
Operation Type
Mechanical
Head Shape
Rectangular
Protractor Style
Manual Reading Protractor
Product Type
Manual-Reading Protractor
Angle Measured - Minimum
0 Degrees
Angle Measured - Maximum
180 Degrees
Blade Style
Blade can be locked firmly at any angle

Description

Manual-Reading Protractor, Manual Reading Protractor, Range 0 Degrees to 180 Degrees , Graduations 1 Degrees , Accuracy +/-0.5 Degrees , Material Steel, Blade Length 6 in, Blade Style Blade can be locked firmly at any angle, Operation Type Mechanical, Blade Thickness 0.125 in, Finish Satin Chrome, Head Length 3 in, Head Shape Rectangular, Magnetic Head No, Repeatability 1/2 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.